Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M20, 140 mm Shank, 18 mm ID, Stainless Steel, Bright
Mfr # K1418.120160
Zoro # G1009411
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M20
- Shank Length 140 mm
- Eye Inside Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M20 |
Shank Length | 140 mm |
Eye Inside Diameter | 18 mm |
Overall Length | 180 mm |
Thread Length | 128 mm |
Eye Outside Diameter | 40 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Eyebolt Type | Non Shouldered |
Ream (In.) | H9 |
Type | Non Shouldered |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M20 L=160, Form:B Stainless Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x3 1/2 L, PK10 (5BY74)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38093.360.0001)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50390)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (00907)
- KIPP Eye Bolt Without Shoulder, M8, 71 mm Shank, 8 mm ID, Stainless Steel, Bright (K1418.10880)
- KIPP Eye Bolt M10, 15 mm Shank, 25 mm ID, Steel, Plastic Coated (K0769.10151)
- KIPP Eye Bolt Without Shoulder, M10, 40 mm Shank, 10 mm ID, Stainless Steel, Bright (K1418.11050)
- KIPP Eye Bolt Without Shoulder, M5, 69 mm Shank, 5 mm ID, Steel, Black Oxide (K0396.0575)
- KIPP Eye Bolt M16, 24 mm Shank, 35 mm ID, Steel, Plastic Coated (K0769.16241)
- KIPP Eye Bolt Without Shoulder, M6, 53 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10660)
- HAMPTON 02-3463-401 Lag Eye Bolt Stainless Steel Screw 0.25 x 3.75 in. 5PK (58415)
- Kipp Eye Bolts