Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M16, 64 mm Shank, 16 mm ID, Steel, Black oxide
Mfr # K1418.1680
Zoro # G102083557
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M16
- Shank Length 64 mm
- Eye Inside Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M16 |
Shank Length | 64 mm |
Eye Inside Diameter | 16 mm |
Overall Length | 96 mm |
Thread Length | 53 mm |
Eye Outside Diameter | 32 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide |
Type | Non Shouldered |
Eyebolt Type | Non Shouldered |
Ream (In.) | H9 |
Standards | DIN 444 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 240 Pieces, 12 Sizes (RCDE2.319STPA)
- ZORO SELECT M4-0.70 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD040140-100P1)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.844 in L, Aluminum, 25 PK (U69316.037.0115)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1236)
- KIPP Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Bright (K0767.24)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112100)
- KIPP Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112120)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Steel, Black Oxide (K0396.1275)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10650)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Steel, Black oxide (K1418.0650)
- ZORO SELECT Routing Eye Bolt Without Shoulder, #6-32, 3/4 in Shank, 1/4 in ID, Stainless Steel, Plain, 10 PK (07255 7)
- Kipp Eye Bolts