Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Steel, Black oxide
Mfr # K1418.1670
Zoro # G1009691
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M16
- Shank Length 54 mm
- Eye Inside Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M16 |
Shank Length | 54 mm |
Eye Inside Diameter | 16 mm |
Overall Length | 86 mm |
Thread Length | 43 mm |
Eye Outside Diameter | 32 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide |
Ream (In.) | H9 |
Eyebolt Type | Non Shouldered |
Type | Non Shouldered |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M16 L=70, Form:B Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 21/64 in Ht (FB3HEXN3816P50)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M55010.080.0035)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z9428SS)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Steel, Plain, 20 PK (68642)
- KIPP Eye Bolt Without Shoulder, M16, 104 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.116120)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide (K0396.12100)
- KIPP Eye Bolt Without Shoulder, M16, 124 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16140)
- KIPP Eye Bolt Without Shoulder, M20, 120 mm Shank, 18 mm ID, Steel, Black Oxide (K0396.20140)
- KIPP Eye Bolt Without Shoulder, M16, 114 mm Shank, 16 mm ID, Stainless Steel, Bright (K0396.116130)
- KIPP Eye Bolt Without Shoulder, M12, 57.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.1270)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 30 PK (X1E-CON-SCR-EYE-1010x30)
- Kipp Eye Bolts