Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Stainless Steel, Bright
Mfr # K1418.11670
Zoro # G1007339
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M16
- Shank Length 54 mm
- Eye Inside Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M16 |
Shank Length | 54 mm |
Eye Inside Diameter | 16 mm |
Overall Length | 86 mm |
Thread Length | 43 mm |
Eye Outside Diameter | 32 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Ream (In.) | H9 |
Type | Non Shouldered |
Eyebolt Type | Non Shouldered |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M16 L=70, Form:B Stainless Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04152)
- ZORO SELECT Thin Hex Nut, M27-1.50, Steel, Class 4, Zinc Plated, 13.50 mm Ht, 10 PK (M11380.270.0150)
- L.H. DOTTIE Insulated Cable Staples, 1-3/8 in Leg L, Carbon Steel, 3000 PK (PLX75P)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (N04100.037.0225)
- KIPP Eye Bolt M16, 24 mm Shank, 35 mm ID, Steel, Plastic Coated (K0769.16241)
- KIPP Eye Bolt Without Shoulder, M5, 44 mm Shank, 5 mm ID, Stainless Steel, Bright (K0396.10550)
- KIPP Eye Bolt Without Shoulder, M6, 53 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10660)
- KIPP Eye Bolt Without Shoulder, M12, 57.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.1270)
- KIPP Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112120)
- KIPP Eye Bolt Without Shoulder, M16, 124 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.116140)
- ZORO SELECT Eye Bolt Without Shoulder, M8-1.25, 22 mm Shank, 8 mm ID, Steel, Plain, 25 PK (M16180.080.0090)
- Kipp Eye Bolts