Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M16, 144 mm Shank, 16 mm ID, Steel, Black oxide
Mfr # K1418.16160
Zoro # G1009761
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M16
- Shank Length 144 mm
- Eye Inside Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M16 |
Shank Length | 144 mm |
Eye Inside Diameter | 16 mm |
Overall Length | 176 mm |
Thread Length | 133 mm |
Eye Outside Diameter | 32 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide |
Eyebolt Type | Non Shouldered |
Type | Non Shouldered |
Ream (In.) | H9 |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M16 L=160, Form:B Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M16, 84 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16100)
- ROTOR CLIP External Retaining Ring Assortment, Carbon Steel, Phosphate Finish (DISP-DE300)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x3/16, PK100 (U07890.025.0018)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ4570)
- KIPP Eye Bolt Without Shoulder, M5, 69 mm Shank, 5 mm ID, Steel, Black Oxide (K0396.0575)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide (K0396.12100)
- KIPP Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Bright (K0767.24)
- KIPP Eye Bolt Without Shoulder, M6, 53 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10660)
- KIPP Eye Bolt Without Shoulder, M12, 57.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.1270)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1080)
- HAMPTON Eye Bolt 3/8", Stainless Steel (02-3456-455)
- Kipp Eye Bolts