Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide
Mfr # K1418.12100
Zoro # G1011417
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M12
- Shank Length 87.5 mm
- Eye Inside Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M12 |
Shank Length | 87.5 mm |
Eye Inside Diameter | 12 mm |
Overall Length | 112.5 mm |
Thread Length | 77 mm |
Eye Outside Diameter | 25 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide |
Eyebolt Type | Non Shouldered |
Type | Non Shouldered |
Ream (In.) | H9 |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M12 L=100, Form:B Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 100 PK (U12423.016.0001)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.2400)
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Hot Dipped Galvanized (45219)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR61)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Steel, Black oxide (K1418.0650)
- KIPP Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, Steel, Bright (K0767.10)
- KIPP Eye Bolt Without Shoulder, M10, 40 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1050)
- KIPP Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Bright (K0767.20)
- KIPP Eye Bolt Without Shoulder, M16, 114 mm Shank, 16 mm ID, Steel, Black Oxide (K0396.16130)
- KIPP Eye Bolt Without Shoulder, M20, 80 mm Shank, 18 mm ID, Steel, Black oxide (K1418.20100)
- INDUSCO Eye Bolt With Shoulder, Stainless Steel (36500466)
- Kipp Eye Bolts