Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide
Mfr # K0396.12100
Zoro # G502065504
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M12
- Shank Length 87.5 mm
- Eye Inside Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M12 |
Shank Length | 87.5 mm |
Eye Inside Diameter | 12 mm |
Overall Length | 112.5 mm |
Thread Length | 30 mm |
Eye Outside Diameter | 25 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide |
Ream (In.) | H9 |
Type | Non Shouldered |
Eyebolt Type | Non Shouldered |
Standards | DIN 444 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Round Head Slotted Drive, 25 PK (34637)
- DELTANA Wood Screw, #12, 2-1/2 in, Bronze Steel (SCWB1225U10B)
- RED HEAD Horizontal Rod Hanger, 1-3/4" L, Steel Zinc Plated, 25 PK (51936)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.12100)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Steel, Black Oxide (K0396.1275)
- KIPP Eye Bolt Without Shoulder, M10, 110 mm Shank, 10 mm ID, Steel, Black oxide (K1418.10120)
- KIPP Eye Bolt Without Shoulder, M16, 104 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.116120)
- KIPP Eye Bolt Without Shoulder, M12, 117.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112130)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1080)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (U16000.031.0112)
- Kipp Eye Bolts