Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M10, 110 mm Shank, 10 mm ID, Steel, Black oxide
Mfr # K1418.10120
Zoro # G1002621
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M10
- Shank Length 110 mm
- Eye Inside Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10 |
Shank Length | 110 mm |
Eye Inside Diameter | 10 mm |
Overall Length | 130 mm |
Thread Length | 102 mm |
Eye Outside Diameter | 20 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide |
Eyebolt Type | Non Shouldered |
Ream (In.) | H9 |
Type | Non Shouldered |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M10 L=120, Form:B Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55219)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02938)
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 50 PK (FBHEXB1420112P50)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Steel, Black Oxide (K0396.1275)
- KIPP Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112120)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1080)
- KIPP Eye Bolt Without Shoulder, M12, 57.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.1270)
- KIPP Eye Bolt Without Shoulder, M20, 100 mm Shank, 18 mm ID, Stainless Steel, Bright (K1418.120120)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K0396.11275)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M72-6.00, 100 mm Shank, 140 mm ID, Steel, Plain (M16000.720.0001)
- Kipp Eye Bolts