Shop All Eye Bolts
Kipp
Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Stainless Steel, Bright
Mfr # K1333.08
Zoro # G202211225
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M8
- Shank Length 13 mm
- Eye Inside Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8 |
Shank Length | 13 mm |
Eye Inside Diameter | 20 mm |
Overall Length | 49 mm |
Thread Length | 13 mm |
Eye Outside Diameter | 36 mm |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Type | Shouldered |
Eyebolt Type | Shouldered |
Standards | DIN 580 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD (FC1696-832-A)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11375.125.0001)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 0.670 in Bore Dia. (SRZ-0526)
- AIR LOCKER Corrugated Staples, Power Crown, 3/8 in Leg L, Steel, 1000 PK (CS38AL)
- KIPP Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Bright (K0767.08)
- KIPP Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.11670)
- KIPP Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Bright (K0767.20)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112100)
- KIPP Eye Bolt Without Shoulder, M16, 144 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16160)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1080)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Steel, Galvanized (N2022-6)
- Kipp Eye Bolts