Shop All Eye Bolts
Kipp
Eye Bolt M20, 30 mm Shank, 40 mm ID, Steel, Plastic Coated
Mfr # K0769.20301
Zoro # G602211221
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M20
- Shank Length 30 mm
- Eye Inside Diameter 40 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M20 |
Shank Length | 30 mm |
Eye Inside Diameter | 40 mm |
Overall Length | 104 mm |
Thread Length | 30 mm |
Eye Outside Diameter | 70 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Finish | Plastic Coated |
Type | With hex key |
Min. Tensile Strength | 363 |
Eyebolt Type | Rotatable |
Features | Load direction is adjustable |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 3 in, Galvanized Hex Hex Drive (A0360160300g)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0400)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0306-EA-250)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK (U04100.025.0450)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K0396.11275)
- KIPP Eye Bolt Without Shoulder, M12, 57.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.1270)
- KIPP Eye Bolt Without Shoulder, M10, 40 mm Shank, 10 mm ID, Stainless Steel, Bright (K1418.11050)
- KIPP Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.11670)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Steel, Black Oxide (K0396.1275)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Steel, Black oxide (K1418.0650)
- KIPP Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Bright (K0767.20)
- Kipp Eye Bolts