Shop All Eye Bolts
Kipp
Eye Bolt M10, 15 mm Shank, 25 mm ID, Steel, Plastic Coated
Mfr # K0769.10151
Zoro # G802210970
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10
- Shank Length 15 mm
- Eye Inside Diameter 25 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M10 |
Shank Length | 15 mm |
Eye Inside Diameter | 25 mm |
Overall Length | 62 mm |
Thread Length | 15 mm |
Eye Outside Diameter | 44 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Steel |
Finish | Plastic Coated |
Features | Load direction is adjustable |
Eyebolt Type | Rotatable |
Min. Tensile Strength | 363 |
Type | With hex key |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0606P-EA-250)
- HHIP 0.174" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0174)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET SCREW (A0510320048)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0030)
- KIPP Eye Bolt Without Shoulder, M6, 53 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10660)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide (K0396.12100)
- KIPP Eye Bolt Without Shoulder, M8, 41 mm Shank, 8 mm ID, Steel, Black oxide (K1418.0850)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Stainless Steel, Bright (K1418.11080)
- KIPP Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, Steel, Bright (K0767.10)
- KIPP Eye Bolt Without Shoulder, M8, 66 mm Shank, 8 mm ID, Steel, Black oxide (K0396.0875)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized (N2005-10)
- Kipp Eye Bolts