Shop All Fixture Clamps
Kipp
Engagement Element W. Ext. Toothing, Form:H, D4=33, N=46, H=13, Steel Black Oxidized, Comp:Stainless
Mfr # K1446.83346
Zoro # G002210862
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1446.83346
- Zoro # G002210862
- Country of Origin Germany
- Category Fixture Clamps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 18in L (EA37518)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- MALCO Leg Kit for 2CJY3 Mini Brake (MBL)
- WILLIAMS Williams Replacement Hook Jaw, for 18" Pipe Wrench (13555)
- KIPP FIXTURE CLAMP WITH TENSION LEVER, FORM:A OHNE SPANNBLECH, M08, F=0, 3, CARBON STEEL BLACK OXIDIZED (K2049.080)
- KIPP Hook Clamp D=20, Form:B Carbon Steel (K0012.108)
- KIPP Hook Clamp Stainless Steel, With Fixed Jaw, Comp:Plastic, Comp:Orange (K0079.0270N)
- KIPP Push-Pull Clamp, With Mounting Bracket Standard, F2=2000, Steel Galvanized, Comp: Plastic, Orange (K0085.0200)
- KIPP Shaft Clamp D2=10 L=33 Steel, Comp:Steel (K0375.05)
- KIPP Sliding Clamp Oblong Hole Zinc, Black, Comp:Thermoplastic T=6 (K1070.61)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 3/4in. (24188)
- Kipp Fixture Clamps