Shop All Tapered & QD Bushings
Kipp
Eccentric Bushing For Adjustment Of 6 mm Lateral Spring Plungers
Mfr # K0369.120
Zoro # G2227216
product price: $27.05
/ea
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 mm
- Material Steel
- Surface Treatment Black Oxidized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0369.120
- Zoro # G2227216
- Country of Origin Germany
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 6 mm |
Details
Material | Steel |
Item | Bushing for lateral plungers |
Surface Treatment | Black Oxidized |
Description
Bushing For 6 Mm Lateral Plungers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- BESTORQ 8M Timing Belts, 720-8M-21 (720-8M-21)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (61802 2Z)
- DODGE P2B-E-211R Type E-Xtra Pillow Block, 2-Bolt Base (023015 P2B-E-211R)
- KIPP Eccentric Bushing For Adjustment Of 7/16" Lateral Spring Plungers (K0369.160CU)
- KIPP Bushing Long Version, D1=12, H=24, Tool Steel (K1095.1224)
- KIPP Ball Lock Bushing With Rotary Lock Steel (K1066.151)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- DODGE 3535 X 2-7/8-KW Taper Lock Bushing (3535 X2-7/8 KWY 3/4 X3/8)
- Kipp Bushings