Shop All Tapered & QD Bushings
Kipp
Eccentric Bushing For Adjustment Of 5/8" Lateral Spring Plungers
Mfr # K0369.250CQ
Zoro # G2231592
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0369.250CQ
- Zoro # G2231592
- Country of Origin Germany
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 5/8 in |
Details
Item | Bushing for lateral plungers |
Material | Steel |
Description
Bushing For 5/8" Lateral Plungers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A44)
- LOCTITE Anti Seize, Zinc, 16 oz, Can, Grey, Paste LB 8044(TM) (233507)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 77.2 in L Outside (BX74)
- KIPP Eccentric Bushing For Adjustment Of 7/16" Lateral Spring Plungers (K0369.160CU)
- KIPP Ball Lock Bushing With Rotary Lock Steel (K1066.151)
- KIPP Bushing Long Version, D1=12, H=24, Tool Steel (K1095.1224)
- KIPP Eccentric Bushing For Adjustment Of 6 mm Lateral Spring Plungers (K0369.120)
- WILTON Bronze Bushing (9105481)
- DODGE 2517 X 1 3/8 Keyway Taper Locking Bushing (2517 X1-3/8 KWY 5/16 X5/32)
- POWERDRIVE QD Bushing, Series E, 55mm Bore (E-55MM)
- Kipp Tapered & QD Bushings