Shop All Press-Fit Bushings
Kipp
Drill Bushing W. Collar DIN172, Form:A Mild Steel 6, 6X12X10
Mfr # K1022.A0660X10
Zoro # G402060692
product price: $7.05
/ea
Sold in multiples of 2 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 12 mm
- Material Mild Steel
- Length 10 mm
- Measurement Type Metric
- Product Type Drill Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1022.A0660X10
- Zoro # G402060692
- Country of Origin Italy
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 12 mm |
Length | 10 mm |
Diameter | 6.6 mm |
Details
Material | Mild Steel |
Measurement Type | Metric |
Product Type | Drill Bushings |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- IRWIN Spring Clamp, 1-1/2 x 5 In, Rubber, Resin (59100CD)
- SNOW JOE 40.0V Li-Ion Battery, 4.0Ah Capacity (IBAT40)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6.6x12x20 mm (K1022.A0660X20)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- Kipp Drill Bushings