Shop All Press-Fit Bushings
Kipp
Drill Bushing W. Collar DIN172, Form:A Mild Steel 13, 4X22X16
Mfr # K1022.A1340X16
Zoro # G102055837
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 mm
- Outside Diameter 22 mm
- Material Mild Steel
- Measurement Type Metric
- Product Type Drill Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1022.A1340X16
- Zoro # G102055837
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Length | 16 mm |
Outside Diameter | 22 mm |
Diameter | 13.4 mm |
Details
Material | Mild Steel |
Measurement Type | Metric |
Product Type | Drill Bushings |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Draw Stud (DSBB-3/4-B)
- DEVILBISS AUTOMOTIVE REFINISHING STARTINGLINE DETAIL GUN (DV802405)
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/8" STANDARD - 12 PO (GP2136R)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- Kipp Press-Fit Bushings