Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 6.9x12x10 mm
Mfr # K1021.A0690X10
Zoro # G1009271
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 12 mm
- Material Mild Steel
- Length 10 mm
- Product Type Drill Bushings
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1021.A0690X10
- Zoro # G1009271
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 12 mm |
Length | 10 mm |
Diameter | 6.9 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 6,9X12X10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 12" L Cast Iron Pipe Wrench, 12" (KTI-49012)
- EAZYPOWER 10.00mm HSS 135 Deg. Jobber Length Drill Bit (82296)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- GENERAL WIRE SPRING General Wire SOP-G Gallon of Snake-Oil Plus„¢ (SOP-G)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- Kipp Drill Bushings