Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 6.6x12x16 mm
Mfr # K1021.A0660X16
Zoro # G1009910
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 12 mm
- Material Mild Steel
- Length 16 mm
- Measurement Type Metric
- Product Type Drill Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1021.A0660X16
- Zoro # G1009910
- Country of Origin Italy
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 12 mm |
Length | 16 mm |
Diameter | 6.6 mm |
Details
Material | Mild Steel |
Measurement Type | Metric |
Product Type | Drill Bushings |
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 6,6X12X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWU1)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (CNS175-TGP236)
- MILWAUKEE TOOL Spline Bit 4-Cutter 1-1/8" x 22" (48-20-4390)
- URREA 1/2" drive, 6-point short impact socket 15/16" (7430H)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT368IM)
- Kipp Press-Fit Bushings