Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 4x7x12 mm
Mfr # K1021.A0400X12
Zoro # G1009798
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7 mm
- Material Mild Steel
- Length 12 mm
- Product Type Drill Bushings
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1021.A0400X12
- Zoro # G1009798
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 7 mm |
Length | 12 mm |
Diameter | 4 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 4X7X12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Durable Safety Cutter, Magnesium 6 1/2 in L (PLS-302XC-20)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- YG-1 TOOL CO Straight Spade Drill Holder (P17202)
- DENDESIGNS 18A 5 Inch Automatic Centerpunch 9-16 Inch Diameter (DE111763)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.2x15x20 mm (K1022.A0820X20)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- Kipp Drill Bushings