Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 4.9x8x12 mm
Mfr # K1021.A0490X12
Zoro # G1001739
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Length 12 mm
- Outside Diameter 8 mm
- Diameter 4.9 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1021.A0490X12
- Zoro # G1001739
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Length | 12 mm |
Outside Diameter | 8 mm |
Diameter | 4.9 mm |
Details
Material | Mild Steel |
Measurement Type | Metric |
Product Type | Drill Bushings |
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 4,9X8X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Blanket, Pvc 3-1/2To 4 (860-4)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35-1/4 in H (13640)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- FEIN Oscillating Saw Blades, 1-3/8In, PK3 (63502126270)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.2x15x20 mm (K1022.A0820X20)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- ZORO SELECT Drill Bushing, Type P, Drill Size 17/64 In (P3216HN)
- Kipp Drill Bushings