Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 21x30x20 mm
Mfr # K1021.A2100X20
Zoro # G1002107
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 30 mm
- Length 20 mm
- Material Mild Steel
- Diameter 21 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1021.A2100X20
- Zoro # G1002107
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 30 mm |
Length | 20 mm |
Diameter | 21 mm |
Details
Material | Mild Steel |
Measurement Type | Metric |
Product Type | Drill Bushings |
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 21X30X20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 Carbon Steel Hand Tap Set (DWTS3/8-24)
- WESTWARD Hole Saw, Bi-Metal, 2-1/2 in. (29VU25)
- DRILL AMERICA 9/32"-40x1" OD HSS Round Adjustable Die Special (DWTSR1-93240)
- URREA Spiral flute screw extractor set 5PC (9500B)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- Kipp Press-Fit Bushings