Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 18x26x28 mm
Mfr # K1021.A1800X28
Zoro # G1011870
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 26 mm
- Material Mild Steel
- Length 28 mm
- Product Type Drill Bushings
- Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1021.A1800X28
- Zoro # G1011870
- Country of Origin Italy
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 26 mm |
Length | 28 mm |
Diameter | 18 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 18X26X28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Fixed Spanner Wrench, 34 to 36mm Capacity (40 Z 34-36)
- RIDGID Jaws, PK3 (46500)
- H&S AUTOSHOT UNI-CLAMP MULTIPLE STUD PULLER (HS1080)
- TOLSEN 24 Aluminum Pipe Wrench Jaw Drop-Forged with High Quality CrMo Steel, Aluminum Alloy Body (10225)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- Kipp Press-Fit Bushings