Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 16x26x16 mm
Mfr # K1021.A1600X16
Zoro # G1007576
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 mm
- Outside Diameter 26 mm
- Material Mild Steel
- Diameter 16 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1021.A1600X16
- Zoro # G1007576
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Length | 16 mm |
Outside Diameter | 26 mm |
Diameter | 16 mm |
Details
Material | Mild Steel |
Measurement Type | Metric |
Product Type | Drill Bushings |
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 16X26X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH RATCH WRENCH FLXHD 1/2"" (9708)
- DEWALT IMPACT READY(R) 1-1/8" 1/2" Drive 6pt Deep Socket (DW22962)
- RIDGID Power Drive Stand, Folding, 3 Leg Base (1206)
- IDEAL 22" Cable Cutter, Shear Cut (35-032)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.2x15x20 mm (K1022.A0820X20)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- ZORO SELECT Drill Bushing, Type H, Drill Size 49/64 In (HT7212NE)
- Kipp Drill Bushings