Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12.5x22x16 mm
Mfr # K1021.A1250X16
Zoro # G1001702
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Outside Diameter 22 mm
- Length 16 mm
- Measurement Type Metric
- Product Type Drill Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1021.A1250X16
- Zoro # G1001702
- Country of Origin Italy
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 22 mm |
Length | 16 mm |
Diameter | 12.5 mm |
Details
Material | Mild Steel |
Measurement Type | Metric |
Product Type | Drill Bushings |
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 12,5X22X16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279537)
- DIABLO Tooth General Purpose Slide Miter Saw Bl (D0840S)
- HTI Metal Blades # 9 - Usa (100/Sleeve) (MB100)
- STARRETT Band Saw Blade, 6 ft. 11-1/8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-11-1/8)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.2x15x20 mm (K1022.A0820X20)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9.6mm (H4012JS)
- Kipp Press-Fit Bushings