Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 11.1x18x12 mm
Mfr # K1021.A1110X12
Zoro # G1011371
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Length 12 mm
- Outside Diameter 18 mm
- Product Type Drill Bushings
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1021.A1110X12
- Zoro # G1011371
- Country of Origin Italy
- Category Press-Fit Bushings
Dimensions
Length | 12 mm |
Outside Diameter | 18 mm |
Diameter | 11.1 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 11,1X18X12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" x 24" Belt Sander (9403)
- STARRETT Micrometer Ratchet Stop Only, 440 Series (PT19803)
- WESTWARD Warding File, Bastard/Smooth, Rect, 6 In L (10Z728)
- KODIAK CUTTING TOOLS 3/4-10 Die Split Round Adjustable High Speed Steel (5472203)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.2x15x20 mm (K1022.A0820X20)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P2612HJ)
- Kipp Press-Fit Bushings