Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 10.2x18x25 mm
Mfr # K1021.A1020X25
Zoro # G1009378
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Outside Diameter 18 mm
- Product Type Drill Bushings
- Measurement Type Metric
- Diameter 10.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1021.A1020X25
- Zoro # G1009378
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 18 mm |
Diameter | 10.2 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:A Mild Steel 10,2X18X25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket 10 mm L.120 mm (02151210)
- TEKTON 3/4 Inch Drive x 2 Inch Deep 6-Point Socket (SHD33051)
- PIP Heavy Split Gloves, Leather, XL, PK12 (IC5DP/XL)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.20mm (47354)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.2x15x20 mm (K1022.A0820X20)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT128DA)
- Kipp Press-Fit Bushings