Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 8.0x12x10 mm
Mfr # K1021.B0800X10
Zoro # G1001398
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Outside Diameter 12 mm
- Product Type Drill Bushings
- Diameter 8.0 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1021.B0800X10
- Zoro # G1001398
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 12 mm |
Diameter | 8.0 mm |
Length | 10 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 8,0X12X10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 150ft Extra Bold Large Capacity Chalk Reel (48-22-3915)
- FISKARS Hatchet, 9 in., Hooked (385081-1008)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short (54TU84)
- BOSCH Natural Stone Tile Bit, 3/8" (NS500)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- CMT Bushings, 1/2", 20 pcs (03.51.0049A)
- Kipp Drill Bushings