Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x16 mm
Mfr # K1021.B0600X16
Zoro # G1009116
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 mm
- Outside Diameter 10 mm
- Measurement Type Metric
- Material Mild Steel
- Product Type Drill Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1021.B0600X16
- Zoro # G1009116
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Length | 16 mm |
Outside Diameter | 10 mm |
Diameter | 6 mm |
Details
Measurement Type | Metric |
Material | Mild Steel |
Product Type | Drill Bushings |
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 6X10X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- GAMMON REEL Gammon Reel 001 6-1/2Ft (1.9m) Orange Cord for Surveyors (15-001)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/16-20 UNJF (MS33649-4R)
- PROTO 40 oz. Ball Peen Hammer, 15-1/4" Steel Handle (J1340AVP)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.2x15x20 mm (K1022.A0820X20)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- Kipp Drill Bushings