Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm
Mfr # K1021.B0600X10
Zoro # G1007442
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Material Mild Steel
- Diameter 6 mm
- Product Type Drill Bushings
- Outside Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1021.B0600X10
- Zoro # G1007442
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Diameter | 6 mm |
Outside Diameter | 10 mm |
Length | 10 mm |
Details
Measurement Type | Metric |
Material | Mild Steel |
Product Type | Drill Bushings |
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 6X10X10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 14 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1415)
- ASIMETO 1/2 -3/4 Asimeto 12" Telescoping Gauge (7487023)
- WESTWARD 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (53YV07)
- SPECIALTY DIAMOND 50 Grit Diamond Triangular Dry Pad (BRTTD50)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- Kipp Press-Fit Bushings