Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6.3x12x10 mm
Mfr # K1021.B0630X10
Zoro # G1011170
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6.3 mm
- Material Mild Steel
- Length 10 mm
- Outside Diameter 12 mm
- Product Type Drill Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1021.B0630X10
- Zoro # G1011170
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Diameter | 6.3 mm |
Length | 10 mm |
Outside Diameter | 12 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 6,3X12X10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- OTC OTC OT1515B 10 Ton Collision Porta Power Repair Kit (OT1515B)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/8" (07832)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00001049)
- Kipp Drill Bushings