Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel, Rounded both, IDxODxH: 45.5x62x30mm
Mfr # K1021.B4550X30
Zoro # G1001416
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 62 mm
- Product Type Drill Bushings
- Material Mild Steel
- Length 30 mm
- Diameter 45.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1021.B4550X30
- Zoro # G1001416
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 62 mm |
Length | 30 mm |
Diameter | 45.5 mm |
Details
Product Type | Drill Bushings |
Material | Mild Steel |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 45,5X62X30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (1122201)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Deep Length, Impact Socket (D020552)
- HTI Hi-Tech Metal Blades # 9 - (100/Sleeve) (HTMB-09-100)
- HOUGEN 1 in. X 1 in. 12,000-Series Annular Cutter (12132)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P484IO)
- Kipp Press-Fit Bushings