Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4.1x8x16 mm
Mfr # K1021.B0410X16
Zoro # G1002770
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 8 mm
- Length 16 mm
- Diameter 4.1 mm
- Measurement Type Metric
- Product Type Drill Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1021.B0410X16
- Zoro # G1002770
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 8 mm |
Length | 16 mm |
Diameter | 4.1 mm |
Details
Measurement Type | Metric |
Product Type | Drill Bushings |
Material | Mild Steel |
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 4,1X8X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- DRILL AMERICA 1/2"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X1/2X3/8)
- MILWAUKEE TOOL Spline Bit 2-Cutter 9/16" x 23" (48-20-4057)
- DEXTER RUSSELL Flexible Narrow Boning Knife 5 In Narrow, 10" L (31613)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6.6x12x20 mm (K1022.A0660X20)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- ZORO SELECT Drill Bushing, P, Drill Size # 30 (P2028DY)
- Kipp Drill Bushings