Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel, Rounded both, IDxODxH: 16.5x26x16mm
Mfr # K1021.B1650X16
Zoro # G1005318
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 26 mm
- Material Mild Steel
- Product Type Drill Bushings
- Measurement Type Metric
- Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1021.B1650X16
- Zoro # G1005318
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 26 mm |
Length | 16 mm |
Diameter | 16.5 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 16,5X26X16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M10-1.50 D6 Limit Metric TiN Coated Plug Tap (1011-7707)
- MCR SAFETY Predalite, Palm Coated, S, PK12 (9780S)
- WIDIA Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (16201)
- KODIAK CUTTING TOOLS 9/16-18 High Speed Steel Spiral Pt Plug Tap (5508756)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- Kipp Drill Bushings