Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel, Rounded both, IDxODxH: 12.8x22x16mm
Mfr # K1021.B1280X16
Zoro # G1003881
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Drill Bushings
- Outside Diameter 22 mm
- Diameter 12.8 mm
- Material Mild Steel
- Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1021.B1280X16
- Zoro # G1003881
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 22 mm |
Diameter | 12.8 mm |
Length | 16 mm |
Details
Product Type | Drill Bushings |
Material | Mild Steel |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 12,8X22X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS (55068)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1170)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT2810HG)
- Kipp Press-Fit Bushings