Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel, Rounded both, IDxODxH: 12.7x22x28mm
Mfr # K1021.B1270X28
Zoro # G1001389
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28 mm
- Product Type Drill Bushings
- Material Mild Steel
- Measurement Type Metric
- Outside Diameter 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1021.B1270X28
- Zoro # G1001389
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Length | 28 mm |
Outside Diameter | 22 mm |
Diameter | 12.7 mm |
Details
Product Type | Drill Bushings |
Material | Mild Steel |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 12,7X22X28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION FUSE HOLDER (RB511)
- INSIZE Scriber (7150-SC9)
- J.W. WINCO GN598-KT-28-3/8-16 Revolving Handle (6TG78/TP)
- ELESA Adjustable hook clamp, TLN.Z-14/72-84+R (TLN.)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10mm (P4816JZ)
- Kipp Drill Bushings