Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel, Rounded both, IDxODxH: 12.7x22x16mm
Mfr # K1021.B1270X16
Zoro # G1004100
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12.7 mm
- Outside Diameter 22 mm
- Material Mild Steel
- Product Type Drill Bushings
- Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1021.B1270X16
- Zoro # G1004100
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Diameter | 12.7 mm |
Outside Diameter | 22 mm |
Length | 16 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 12,7X22X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 6 in. Sine Plate & 81 Piece Gage Block Set (9999-0034)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 9/16"X 7" X 13" (48-20-3910)
- HHIP 5 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4604)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4R-5PK)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- ZORO SELECT Drill Bushing, P, Drill Size # 47 (P1316CG)
- Kipp Press-Fit Bushings