Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 10x15x12 mm
Mfr # K1021.B1000X12
Zoro # G1007637
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material Mild Steel
- Outside Diameter 15 mm
- Product Type Drill Bushings
- Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1021.B1000X12
- Zoro # G1007637
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Diameter | 10 mm |
Outside Diameter | 15 mm |
Length | 12 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing Cylindrical Din179, Form:B Mild Steel 10X15X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7159)
- KO-KEN Bit Socket 7/32 Hex 62mm 3/8 Sq. Drive (3012A.62-7/32)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 13"L, SDS Max (HC5060)
- GREENLEE Punch Unit-32.5Mm (35179)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.2x15x20 mm (K1022.A0820X20)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8016NW)
- Kipp Press-Fit Bushings