Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6.6x12x20 mm
Mfr # K1022.A0660X20
Zoro # G1008020
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 mm
- Material Mild Steel
- Outside Diameter 12 mm
- Product Type Drill Bushings
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1022.A0660X20
- Zoro # G1008020
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Length | 20 mm |
Outside Diameter | 12 mm |
Diameter | 6.6 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 6,6X12X20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 2-Speed 1/4" Hex Impact Driver (2657-20)
- EKLIND 11 Piece SAE Short Hex-L Hex Key Set (10111)
- FASTCAP 16 Ft Peel/Stick Mt/Stan Lh/Rh Read (PMS-STICK 16)
- MALCO A2 1/4 in. Large Grip Scratch Awl, 6-Pack (A2-6)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- Kipp Press-Fit Bushings