Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5.9x10x20 mm
Mfr # K1022.A0590X20
Zoro # G1001818
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 10 mm
- Length 20 mm
- Material Mild Steel
- Measurement Type Metric
- Diameter 5.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1022.A0590X20
- Zoro # G1001818
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 10 mm |
Length | 20 mm |
Diameter | 5.9 mm |
Details
Material | Mild Steel |
Measurement Type | Metric |
Product Type | Drill Bushings |
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 5,9X10X20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ball ended hexagon key wrenches 3mm, short arm 20mm, long arm 126mm (10767H 3)
- MAYHEW PRY BAR 3/4" X 21" LADYFOOT (MY40154)
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- M.A. FORD Countersink, 5/8" dia., 120 deg., HSS (61062506)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- Kipp Press-Fit Bushings