Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 3.2x6x8 mm
Mfr # K1022.A0320X08
Zoro # G1009956
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6 mm
- Material Mild Steel
- Length 8 mm
- Product Type Drill Bushings
- Diameter 3.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1022.A0320X08
- Zoro # G1009956
- Country of Origin Unknown
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 6 mm |
Length | 8 mm |
Diameter | 3.2 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 3,2X6X8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Plug Hand Tap (DWTP1-1/4-7)
- OSG Screw Machine Drill Bit, 3.31 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595331)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.2x15x20 mm (K1022.A0820X20)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- Kipp Press-Fit Bushings