Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 3.1x6x8 mm
Mfr # K1022.A0310X08
Zoro # G1012029
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Length 8 mm
- Outside Diameter 6 mm
- Product Type Drill Bushings
- Diameter 3.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1022.A0310X08
- Zoro # G1012029
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Length | 8 mm |
Outside Diameter | 6 mm |
Diameter | 3.1 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 3,1X6X8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS MAX Asphalt Cutter 16-1/2" (48-62-4066)
- DRILL AMERICA 22.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD22.5MM)
- PARAGON DIAMOND TOOLS 10'' x 060 x 58 Porcelain Tile Blade (PB-10)
- WILDE FLUSH FASTENER 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251FP.NP/BB)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT284HX)
- Kipp Press-Fit Bushings