Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 30x42x56 mm
Mfr # K1022.A3000X56
Zoro # G1006526
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Outside Diameter 42 mm
- Length 56 mm
- Diameter 30 mm
- Product Type Drill Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1022.A3000X56
- Zoro # G1006526
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 42 mm |
Length | 56 mm |
Diameter | 30 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 30X42X56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Screwdriver Set Slot 4Pc (CS4PCS)
- BESSEY 4-1/2" Ld Workshop Vise (BV-HW45)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2 In (STC-HH50)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- Kipp Press-Fit Bushings