Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm
Mfr # K1022.A0250X06
Zoro # G1007427
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 5 mm
- Material Mild Steel
- Length 6 mm
- Product Type Drill Bushings
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1022.A0250X06
- Zoro # G1007427
- Country of Origin Italy
- Category Press-Fit Bushings
Dimensions
Outside Diameter | 5 mm |
Length | 6 mm |
Diameter | 2.5 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 2,5X5X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X80)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99903-07-09)
- KLEIN TOOLS Chicago® Grip for EHS Cable, Curved Jaw (1684-74)
- MAYHEW 564 2 PILOT PUNCH (MAY25001)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- KIPP Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 8X22X16 (K1021.A1280X16)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- Kipp Drill Bushings