Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 22x30x20 mm
Mfr # K1022.A2200X20
Zoro # G1001842
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 mm
- Material Mild Steel
- Outside Diameter 30 mm
- Diameter 22 mm
- Product Type Drill Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1022.A2200X20
- Zoro # G1001842
- Country of Origin Germany
- Category Press-Fit Bushings
Dimensions
Length | 20 mm |
Outside Diameter | 30 mm |
Diameter | 22 mm |
Details
Material | Mild Steel |
Product Type | Drill Bushings |
Measurement Type | Metric |
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 22X30X20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M16X2 (3747-16)
- AIRCAT Aircat 1/2" Composite Impact Wrench With 2" Extended Anvil (1000-TH-2)
- BESSEY 20 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-20)
- CEDARBERG Snap-Loc Systems ™ 50 Foot Bulk Pac 1/2 Black (8450-119)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 6x10x10 mm (K1021.B0600X10)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- Kipp Press-Fit Bushings