Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 20x30x20 mm
Mfr # K1022.A2000X20
Zoro # G1002728
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 mm
- Outside Diameter 30 mm
- Material Mild Steel
- Diameter 20 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1022.A2000X20
- Zoro # G1002728
- Country of Origin Italy
- Category Press-Fit Bushings
Dimensions
Length | 20 mm |
Outside Diameter | 30 mm |
Diameter | 20 mm |
Details
Material | Mild Steel |
Measurement Type | Metric |
Product Type | Drill Bushings |
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 20X30X20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pilot Bearing Puller, 1 in. (7319)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- J.W. WINCO JW Winco GN99.7 20NEN4 Clamp Nut (20NEN4)
- GREAT NECK Square Driver Set (4 Piece) (73731)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.2x15x20 mm (K1022.A0820X20)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H488JY)
- Kipp Press-Fit Bushings