Shop All Press-Fit Bushings
Kipp
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 10x15x25 mm
Mfr # K1022.A1000X25
Zoro # G1004286
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Length 25 mm
- Outside Diameter 15 mm
- Measurement Type Metric
- Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1022.A1000X25
- Zoro # G1004286
- Country of Origin Italy
- Category Press-Fit Bushings
Dimensions
Length | 25 mm |
Outside Diameter | 15 mm |
Diameter | 10 mm |
Details
Material | Mild Steel |
Measurement Type | Metric |
Product Type | Drill Bushings |
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 10X15X25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 5/8 in Proto Needle Nose Plier Plastisol Grip Handle (J220G)
- MILWAUKEE TOOL 15 pc. RED HELIX Cobalt Drill Bit Set (48-89-2370)
- C.H. HANSON Pivot Square, Aluminum, 11 x 8 In, Holster (3060)
- DIABLO 12" L x Specialty Cutting Reciprocating Saw Blade (DS1205FG5)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- Kipp Drill Bushings