Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 80 mm, Steel, Black Oxide
Mfr # K0697.0880
Zoro # G202200694
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M8-1.25mm
- Thread Size B M8-1.25mm
- Thread Length A 11 mm
- Thread Length B 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0697.0880
- Zoro # G202200694
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M8-1.25mm |
Thread Size B | M8-1.25mm |
Thread Length A | 11 mm |
Thread Length B | 50 mm |
Length | 80 mm |
Overall Length | 80 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 10.9 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1.25 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.7200)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.025.0087)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE80)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 125 mm, Steel, Black Oxide (K0697.12125)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 63 mm, Steel, Black Oxide (K0697.0863)
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 6 in, Steel, Black Oxide, 2 PK (40907)
- Kipp Double-Ended Rods & Studs