Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 63 mm, Steel, Black Oxide
Mfr # K0697.0863
Zoro # G602200744
product price: $2.05
/ea
Sold in multiples of 5 for $10.25
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M8-1.25mm
- Thread Size B M8-1.25mm
- Thread Length A 11 mm
- Thread Length B 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0697.0863
- Zoro # G602200744
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M8-1.25mm |
Thread Size B | M8-1.25mm |
Thread Length A | 11 mm |
Thread Length B | 40 mm |
Length | 63 mm |
Overall Length | 63 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 10.9 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1.25 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 4 PK (71243)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (08230)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Black Oxide Finish, 35 PK (36325)
- SIMPSON STRONG-TIE Sheet Metal Screw, #9 x 1 1/2 in, Mechanically Galvanized Hex Head Hex Drive (SD9112R100)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 160 mm, Steel, Black Oxide (K0697.12160)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60403)
- ZORO SELECT Double-End Threaded Stud, 10-32 Thread to 10-32 Thread, 4 in, Aluminum, Plain (LINKH050)
- Kipp Double-Ended Rods & Studs