Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 32 mm, Steel, Black Oxide
Mfr # K0697.0632
Zoro # G202200731
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M6-1mm
- Thread Size B M6-1mm
- Thread Length A 9 mm
- Thread Length B 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0697.0632
- Zoro # G202200731
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M6-1mm |
Thread Size B | M6-1mm |
Thread Length A | 9 mm |
Thread Length B | 16 mm |
Length | 32 mm |
Overall Length | 32 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 10.9 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4 X 3/4 DOWEL PIN (A0550160048)
- SUBURBAN BOLT AND SUPPLY 5/32 X 2 COTTER PIN STAINLESS (A2560100200)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.013.0050)
- ZORO SELECT Cotter Pin, 2mmDx36mm L, Steel, PK50 (M39350.020.0036)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 40 mm, Steel, Black Oxide (K0697.0640)
- KIPP Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 160 mm, Steel, Black Oxide (K0697.08160)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40955)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 45 mm, Steel, Plain, 100 PK (M21520.080.0035)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60404)
- Kipp Double-Ended Rods & Studs