Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M36-4mm Thread to M36-4mm Thread, 400 mm, Steel, Black Oxide
Mfr # K0697.36400
Zoro # G602200645
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M36-4mm
- Thread Size B M36-4mm
- Thread Length A 51 mm
- Thread Length B 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0697.36400
- Zoro # G602200645
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M36-4mm |
Thread Size B | M36-4mm |
Thread Length A | 51 mm |
Thread Length B | 250 mm |
Length | 400 mm |
Overall Length | 400 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 4 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-4-ZN)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Steel, Grade A, Plain Finish (U20200.056.3600)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0050x1ID, Pk10 (25206)
- ZORO SELECT Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0307)
- KIPP Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 40 mm, Steel, Black Oxide (K0697.0640)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 160 mm, Steel, Black Oxide (K0697.08160)
- KIPP Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 32 mm, Steel, Black Oxide (K0697.0632)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 50 mm, Steel, Plain, 100 PK (M21520.080.0040)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- Kipp Double-Ended Rods & Studs